AJC PRIDE MOBILITY JAZZY 12V 35Ah Wheelchair Battery

  • Mfr # MOBILITY-JAZZY-PRIDE-12V-35Ah-WB

  • Zoro # G704916062


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Height
6.3 in
Terminals
NB
Chemistry
Sealed Lead Acid (AGM)
Length
7.7 in
Capacity
35Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOBILITY-JAZZY-PRIDE-12V-35Ah-WB
Zoro #
G704916062
UPC #
740737329387
Country of Origin
China

Dimensions

Height
6.3 in
Length
7.7 in
Width
5.1 in

Details

Terminals
NB
Chemistry
Sealed Lead Acid (AGM)
Capacity
35Ah
Voltage
12V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.