AJC Pride Mobility Quantum 600 XL Q600XL 12V 55Ah Wheelchair Battery

  • Mfr # AJC-D55S-B-0-147109

  • Zoro # G004912672


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Height
8.2 in
Chemistry
Sealed Lead Acid (AGM)
Voltage
12V
Capacity
55Ah
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D55S-B-0-147109
Zoro #
G004912672
UPC #
-
Country of Origin
China

Dimensions

Height
8.2 in
Length
9 in
Width
5.4 in

Details

Chemistry
Sealed Lead Acid (AGM)
Voltage
12V
Capacity
55Ah
Terminals
NB

Description

features: ajc brand replacement compatible with a pride mobility quantum 600 xl q600xl wheelchair battery voltage: 12 (12 volts) capacity: 55ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 9 inches width: 5.41 inches height: 8.2 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by pride.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.