AJC Pride Mobility Rally Wheelchair Replacement Battery 22Ah, 12V, NB

  • Mfr # AJC-D22S-J-2-105949

  • Zoro # G708646019


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
12 Volts
Capacity - Batteries
22Ah
Height
6.57 in
Width
3.03 in
Terminal Type - Batteries
NB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D22S-J-2-105949
Zoro #
G708646019
UPC #
688624009069
Country of Origin
Viet Nam

Dimensions

Height
6.57 in
Width
3.03 in
Length
7.09 in

Details

Voltage - Batteries
12 Volts
Capacity - Batteries
22Ah
Terminal Type - Batteries
NB
Item
AJC® Replacement Batteries
Battery Chemistry
Sealed Lead Acid (AGM)
Batteries Required for Full Replacement
2
Number of batteries required for full replacement
2

Description

AJC® replacement compatible with Pride Mobility Rally Wheelchair Battery, is an exact OEM replacement, guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water, ever.


  • IMPORTANT: You MUST RE-USE your existing cabling and hardware. These are replacement batteries only
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • UL Recognized Component
  • Disclaimer: Our products are not affiliated with or authorized by Pride Mobility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.