Shop BATTERY CLERK
See all product information
Create Account
AJC Pride Mobility SC44 Go-Go 4 Wheel 12V 12Ah Wheelchair Battery
- Mfr # AJC-D12S-M-2-127293
- Zoro # G804912469
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Capacity
12Ah
Voltage
12V
Terminals
F2
Chemistry
Sealed Lead Acid (AGM)
Width
3.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJC-D12S-M-2-127293
- Zoro #
- G804912469
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 3.9 in
- Height
- 3.8 in
- Length
- 6 in
Details
- Capacity
- 12Ah
- Voltage
- 12V
- Terminals
- F2
- Chemistry
- Sealed Lead Acid (AGM)
Description
features: ajc brand replacement compatible with a pride mobility sc44 go-go 4 wheel wheelchair battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by pride.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.