AJC Pride Mobility TSS300 Powerchair 12V 35Ah Wheelchair Battery
- Mfr # PRIDE MOBILITY-TSS300 POWERCHAIR
- Zoro # G104915702
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Length
7.7 in
Chemistry
Sealed Lead Acid (AGM)
Height
6.3 in
Terminals
NB
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRIDE MOBILITY-TSS300 POWERCHAIR
- Zoro #
- G104915702
- UPC #
- 740737329394
- Country of Origin
- China
Dimensions
- Length
- 7.7 in
- Height
- 6.3 in
- Width
- 5.1 in
Details
- Chemistry
- Sealed Lead Acid (AGM)
- Terminals
- NB
- Voltage
- 12V
- Capacity
- 35Ah
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.