AJC Pride Mobility Victory ES 10 S104 12V 35Ah Wheelchair Battery

  • Mfr # PRIDE MOBILITY-VICTORY ES 10 S104

  • Zoro # G604912409


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Height
6.3 in
Voltage
12V
Capacity
35Ah
Length
7.7 in
Terminals
NB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRIDE MOBILITY-VICTORY ES 10 S104
Zoro #
G604912409
UPC #
-
Country of Origin
China

Dimensions

Height
6.3 in
Length
7.7 in
Width
5.1 in

Details

Voltage
12V
Capacity
35Ah
Terminals
NB
Chemistry
Sealed Lead Acid (AGM)

Description

Ajc pride mobility victory es 10 s104 12v 35ah wheelchair battery features: ajc brand replacement compatible with a pride mobility victory es 10 s104 wheelchair battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by pride mobility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.