Shop BATTERY CLERK
See all product information
Create Account
AJC Pride-Okoboji 614HD Jazzy 12V 55Ah Wheelchair Battery
- Mfr # PRIDE MOBILITY-614HD JAZZY
- Zoro # G204910256
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Terminals
NB
Height
8.2 in
Chemistry
Sealed Lead Acid (AGM)
Capacity
55Ah
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRIDE MOBILITY-614HD JAZZY
- Zoro #
- G204910256
- UPC #
- -
- Country of Origin
- China
- Terminals
- NB
- Chemistry
- Sealed Lead Acid (AGM)
- Capacity
- 55Ah
- Voltage
- 12V
Dimensions
- Height
- 8.2 in
- Length
- 9 in
- Width
- 5.4 in
Description
Ajc pride-okoboji 614hd jazzy 12v 55ah wheelchair battery features: ajc brand replacement compatible with a pride-okoboji 614hd jazzy wheelchair battery voltage: 12 (12 volts) capacity: 55ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 9 inches width: 5.41 inches height: 8.2 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by pride-okoboji.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.