Shop BATTERY CLERK

AJC Pride SC40 Go-Go 3 Wheel Travel Scooter 12V 12Ah Wheelchair Battery

  • Mfr # AJC-D12S-B-0-143395

  • Zoro # G104912688


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Length
6 in
Chemistry
Sealed Lead Acid (AGM)
Capacity
12Ah
Height
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D12S-B-0-143395
Zoro #
G104912688
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Height
3.8 in
Width
3.9 in

Details

Voltage
12V
Chemistry
Sealed Lead Acid (AGM)
Capacity
12Ah
Terminals
F2

Description

features: ajc brand replacement compatible with a pride sc40 go-go 3 wheel travel scooter wheelchair battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by pride.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.