Shop BATTERY CLERK
See all product information
Create Account
AJC Pride SC44X Go Go Ultra X 4 Wheel 12V 12Ah Wheelchair Battery
- Mfr # PRIDE MOBILITY-SC44X GO GO ULTRA X 4 WH
- Zoro # G204916654
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Terminals
F2
Chemistry
Sealed Lead Acid (AGM)
Capacity
12Ah
Height
3.8 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRIDE MOBILITY-SC44X GO GO ULTRA X 4 WH
- Zoro #
- G204916654
- UPC #
- 740737307170
- Country of Origin
- China
- Terminals
- F2
- Chemistry
- Sealed Lead Acid (AGM)
- Capacity
- 12Ah
- Voltage
- 12V
Dimensions
- Height
- 3.8 in
- Length
- 6 in
- Width
- 3.9 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.