AJC Pulse LCR12V34P 12V 3.2Ah Sealed Lead Acid Battery

  • Mfr # PULSE-LCR12V34P

  • Zoro # G504915272


product price:  $37.39
/ea

Key Features

Height
2 in
Terminal Type - Batteries
F1
Capacity
3.2Ah
Chemistry
Sealed Lead Acid (AGM)
Weight
3.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PULSE-LCR12V34P
Zoro #
G504915272
UPC #
740737271075
Country of Origin
China

Dimensions

Height
2 in
Width
2 in
Depth
5 in

Details

Terminal Type - Batteries
F1
Capacity
3.2Ah
Chemistry
Sealed Lead Acid (AGM)
Weight
3.1 lb
Voltage - Batteries
12V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.