
AJC Quickie S-11 12V 33Ah Wheelchair Battery
Mfr # AJC-D35S-C-0-107513
Zoro # G304912860
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Width
5.1 in
Length
7.7 in
Height
6.3 in
Capacity
33Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AJC-D35S-C-0-107513
Zoro #
G304912860
UPC #
-
Country of Origin
China
Dimensions
Width
5.1 in
Length
7.7 in
Height
6.3 in
Details
Voltage
12V
Capacity
33Ah
Chemistry
Sealed Lead Acid (AGM)
Terminals
NB
Description
features: ajc brand replacement compatible with a quickie s-11 wheelchair battery voltage: 12 (12 volts) capacity: 33ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by quickie.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.