Shop BATTERY CLERK
See all product information
AJC Ranger All Seasons Solo Solo IV Solo Ltd 12V 35Ah Wheelchair Battery
Mfr # RANGER-SOLO SOLO IV SOLO LTD
Zoro # G704909354
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
Height
6.3 in
Width
5.1 in
Voltage
12V
Terminals
NB
Length
7.7 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RANGER-SOLO SOLO IV SOLO LTD
Zoro #
G704909354
UPC #
-
Country of Origin
China
Dimensions
Height
6.3 in
Width
5.1 in
Length
7.7 in
Details
Voltage
12V
Terminals
NB
Capacity
35Ah
Chemistry
Sealed Lead Acid (AGM)
Description
Ajc ranger all seasons solo solo iv solo ltd 12v 35ah wheelchair battery features: ajc brand replacement compatible with a ranger all seasons solo solo iv solo ltd wheelchair battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by ranger all seasons.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.