AJC Rascal MWD Wheelchair Replacement Battery 5Ah, 12V, F1

  • Mfr # AJC-D5S-I-0-181925

  • Zoro # G908648677


product price:  $51.79
/ea

Key Features

Voltage - Batteries
12 Volts
Capacity - Batteries
5Ah
Height
3.98 in
Width
2.76 in
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D5S-I-0-181925
Zoro #
G908648677
UPC #
740737423757
Country of Origin
Viet Nam

Dimensions

Height
3.98 in
Width
2.76 in
Length
3.54 in

Details

Voltage - Batteries
12 Volts
Capacity - Batteries
5Ah
Terminal Type - Batteries
F1
Item
AJC® Replacement Batteries
Battery Chemistry
Sealed Lead Acid (AGM)
Batteries Required for Full Replacement
2
Number of batteries required for full replacement
2

Description

AJC® replacement compatible with Rascal MWD Wheelchair Battery, is an exact OEM replacement, guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water, ever.


  • IMPORTANT: You MUST RE-USE your existing cabling and hardware. These are replacement batteries only
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • UL Recognized Component
  • Disclaimer: Our products are not affiliated with or authorized by Rascal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.