AJC Rascal Power Chair 22NF 12V 55Ah Wheelchair Battery
- Mfr # RASCAL-POWER CHAIR 22NF
- Zoro # G304916042
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Height
8.2 in
Width
5.4 in
Chemistry
Sealed Lead Acid (AGM)
Terminals
NB
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RASCAL-POWER CHAIR 22NF
- Zoro #
- G304916042
- UPC #
- 740737331717
- Country of Origin
- China
Dimensions
- Height
- 8.2 in
- Width
- 5.4 in
- Length
- 9 in
Details
- Chemistry
- Sealed Lead Acid (AGM)
- Terminals
- NB
- Capacity
- 55Ah
- Voltage
- 12V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.