This item is Discontinued.

Battery Clerk AJCÂ Razor Dirt Rocket MX650  12V 12Ah Scooter Battery RAZOR-DIRT ROCKET MX650

This item is Discontinued.

Battery Clerk

AJCÂ Razor Dirt Rocket MX650 12V 12Ah Scooter Battery (Discontinued)

Mfr # RAZOR-DIRT ROCKET MX650
Zoro # G205569385
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RAZOR-DIRT ROCKET MX650
Zoro #
G205569385
UPC #
-
Country of Origin
China

Description

Ajc razor dirt rocket mx650 12v 12ah scooter battery features: ajc brand replacement compatible with a razor dirt rocket mx650 scooter battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by razor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.