This item is Discontinued.

Battery Clerk AJCÂ Razor Razr E325S 12V 5Ah Scooter Battery RAZOR-RAZR E325S

This item is Discontinued.

Battery Clerk

AJCÂ Razor Razr E325S 12V 5Ah Scooter Battery (Discontinued)

Mfr # RAZOR-RAZR E325S
Zoro # G105570665
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RAZOR-RAZR E325S
Zoro #
G105570665
UPC #
-
Country of Origin
China

Description

Ajc razor razr e325s 12v 5ah scooter battery features: ajc brand replacement compatible with a razor razr e325s scooter battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by razor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.