
AJC Ritar 12V 3.2Ah 12V 3.4Ah Sealed Lead Acid Battery
Mfr # AJC-D3.4S-C-0-157145
Zoro # G804909803
product price: $29.59
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
2.64 in
Height
2.36 in
Capacity
3.2Ah
Terminal Type - Batteries
F1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-D3.4S-C-0-157145
Zoro #
G804909803
UPC #
-
Country of Origin
China
Dimensions
Width
2.64 in
Height
2.36 in
Length
5.28 in
Details
Chemistry
Sealed Lead Acid (AGM)
Capacity
3.2Ah
Item
AJC® Replacement Batteries
Terminal Type - Batteries
F1
Voltage - Batteries
12 Volts
Description
AJC® replacement compatible with Ritar All Sealed Lead Acid Battery, is an exact OEM replacement, guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water, ever.
- IMPORTANT: You MUST RE-USE your existing cabling and hardware. These are replacement batteries only
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- UL Recognized Component
- Disclaimer: Our products are not affiliated with or authorized by Ritar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.