AJC Ritar 12V 4Ah 12V 5Ah Sealed Lead Acid Battery

  • Mfr # 12V-4Ah-Ritar-12V-5Ah-SLA

  • Zoro # G804915033


product price:  $40.99
/ea

Key Features

Width
2 in
Weight
3.6 lb
Height
3 in
Terminal Type - Batteries
F1
Voltage - Batteries
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12V-4Ah-Ritar-12V-5Ah-SLA
Zoro #
G804915033
UPC #
740737273918
Country of Origin
China

Dimensions

Width
2 in
Height
3 in
Depth
3 in

Details

Weight
3.6 lb
Terminal Type - Batteries
F1
Voltage - Batteries
12V
Chemistry
Sealed Lead Acid (AGM)
Capacity
5Ah

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.