AJC Ritar 12V 7.2Ah 12V 7Ah Sealed Lead Acid Battery

  • Mfr # 12V-7.2Ah-Ritar-12V-7Ah-SLA

  • Zoro # G204910065


product price:  $37.99
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12V
Capacity
7Ah
Height
3.7 in
Width
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12V-7.2Ah-Ritar-12V-7Ah-SLA
Zoro #
G204910065
UPC #
-
Country of Origin
China

Dimensions

Height
3.7 in
Width
2.6 in
Depth
5.9 in

Details

Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12V
Capacity
7Ah
Weight
4.5 lb
Terminal Type - Batteries
F1

Description

Ajc ritar 12v 7.2ah 12v 7ah sealed lead acid battery features: ajc brand replacement compatible with a ritar 12v 7.2ah sealed lead acid battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by ritar.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.