AJC Ritar 6V 4Ah 6V 4.5Ah Sealed Lead Acid Battery

  • Mfr # 6V-4Ah-Ritar-6V-4.5Ah-SLA

  • Zoro # G504909035


product price:  $19.55
/ea
Sold in multiples of 2 for $39.10

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6V-4Ah-Ritar-6V-4.5Ah-SLA
Zoro #
G504909035
UPC #
-
Country of Origin
China

Description

Ajc ritar 6v 4ah 6v 4.5ah sealed lead acid battery features: ajc brand replacement compatible with a ritar 6v 4ah sealed lead acid battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by ritar.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.