
AJC Ritar 6V 5Ah 6V 4.5Ah Sealed Lead Acid Battery
Mfr # 6V-5Ah-Ritar-6V-4.5Ah-SLA
Zoro # G304909037
product price:Â $17.85
/ea
Sold in multiples of 2 for $35.70
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6V-5Ah-Ritar-6V-4.5Ah-SLA
Zoro #
G304909037
UPC #
-
Country of Origin
China
Description
Ajc ritar 6v 5ah 6v 4.5ah sealed lead acid battery features: ajc brand replacement compatible with a ritar 6v 5ah sealed lead acid battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by ritar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.