AJC Ritar RA12-33 Sealed Lead Acid - AGM - VRLA Battery

  • Mfr # AJC-D35S-J-1-140181

  • Zoro # G404909074


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
5.16 in
Height
6.38 in
Terminal Type - Batteries
NB
Capacity
35Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D35S-J-1-140181
Zoro #
G404909074
UPC #
-
Country of Origin
China

Dimensions

Width
5.16 in
Height
6.38 in
Length
7.76 in

Details

Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
NB
Capacity
35Ah
Item
AJC® Replacement Batteries
Voltage - Batteries
12 Volts

Description

AJC® replacement compatible with Ritar RA12-33 Sealed Lead Acid Battery, is an exact OEM replacement, guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water, ever.


  • IMPORTANT: You MUST RE-USE your existing cabling and hardware. These are replacement batteries only
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • UL Recognized Component
  • Disclaimer: Our products are not affiliated with or authorized by Ritar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.