AJC Ritar RT1272 RT 1272 12V 8Ah Sealed Lead Acid Battery

  • Mfr # RITAR-RT1272 RT 1272

  • Zoro # G404914672


product price:  $63.15
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.56 in
Height
3.7 in
Capacity
8Ah
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RITAR-RT1272 RT 1272
Zoro #
G404914672
UPC #
740737358196
Country of Origin
China

Dimensions

Width
2.56 in
Height
3.7 in
Length
5.94 in

Details

Chemistry
Sealed Lead Acid (AGM)
Capacity
8Ah
Terminal Type - Batteries
F1
Voltage - Batteries
12 Volts

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.