AJC Ritar RT1275 12V 7Ah Sealed Lead Acid Battery

  • Mfr # RT1275-Ritar-12V-7Ah-SLA

  • Zoro # G404915013


product price:  $49.49
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.56 in
Height
3.7 in
Capacity
7Ah
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT1275-Ritar-12V-7Ah-SLA
Zoro #
G404915013
UPC #
740737352705
Country of Origin
China

Dimensions

Width
2.56 in
Height
3.7 in
Length
5.94 in

Details

Chemistry
Sealed Lead Acid (AGM)
Capacity
7Ah
Terminal Type - Batteries
F1
Voltage - Batteries
12 Volts

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.