AJC Ryobi BMM2400 12V 18Ah Lawn and Garden Battery

  • Mfr # RYOBI-BMM2400

  • Zoro # G504954141


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
3.1 in
Voltage - Batteries
12V
Terminal Type - Batteries
NB
Depth
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RYOBI-BMM2400
Zoro #
G504954141
UPC #
-
Country of Origin
China

Dimensions

Width
3.1 in
Depth
7.1 in
Height
6.6 in

Details

Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12V
Terminal Type - Batteries
NB
Capacity
18Ah
Weight
10.9 lb

Description

Ajc ryobi bmm2400 12v 18ah lawn and garden battery features: ajc brand replacement compatible with a ryobi bmm2400 lawn and garden battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by ryobi.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.