AJC Saft Again & Again PS6100 6V 12Ah Sealed Lead Acid Battery

  • Mfr # SAFT-AGAIN & AGAIN PS6100

  • Zoro # G404915211


product price:  $34.25
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.01 in
Height
3.7 in
Terminal Type - Batteries
F1
Capacity
12Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAFT-AGAIN & AGAIN PS6100
Zoro #
G404915211
UPC #
740737291639
Country of Origin
China

Dimensions

Width
2.01 in
Height
3.7 in
Length
5.94 in

Details

Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
Capacity
12Ah
Voltage - Batteries
6 Volts

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.