Shop BATTERY CLERK
See all product information
Create Account
AJC Schumacher DSR ProPSJ-2212 12V 18Ah Jump Starter Battery
- Mfr # SCHUMACHER ELECTRIC-DSR PROPSJ-2212
- Zoro # G304916769
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12 Volts
Capacity - Batteries
22Ah
Height
6.57 in
Width
3.03 in
Terminal Type - Batteries
NB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCHUMACHER ELECTRIC-DSR PROPSJ-2212
- Zoro #
- G304916769
- UPC #
- 740737316431
- Country of Origin
- China
- Voltage - Batteries
- 12 Volts
- Capacity - Batteries
- 22Ah
- Terminal Type - Batteries
- NB
- Battery Chemistry
- Sealed Lead Acid (AGM)
Dimensions
- Height
- 6.57 in
- Width
- 3.03 in
- Length
- 7.09 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.