
Shop BATTERY CLERK
See all product information
AJC Schumacher Electric IP-1825FL Instant Power Jump Starter 18Ah Battery
Mfr # SCHUMACHER ELECTRIC-IP-1825FL
Zoro # G304910088
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12V
Capacity - Batteries
18Ah
Height
6.6 in
Depth
7.1 in
Terminal Type - Batteries
NB
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCHUMACHER ELECTRIC-IP-1825FL
Zoro #
G304910088
UPC #
-
Country of Origin
China
Dimensions
Height
6.6 in
Depth
7.1 in
Details
Voltage - Batteries
12V
Capacity - Batteries
18Ah
Terminal Type - Batteries
NB
Battery Chemistry
Sealed Lead Acid (AGM)
Weight
10.9 lb
Description
Ajc schumacher electric ip-1825fl instant power jump starter 18ah battery features: ajc brand replacement compatible with a schumacher electric ip-1825fl instant power jump starter jump starter battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by schumacher electric.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.