AJC Sealed Lead Acid Battery, 6V, 1.3 Amps

  • Mfr # AJC-C1.3S

  • Zoro # G204908109


product price: $16.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-C1.3S
Zoro #
G204908109
UPC #
-
Country of Origin
China

Description

Ajc 6v 1.3ah sealed lead acid - agm - vrla battery features: ajc 6v 1.3ah sealed lead acid - agm - vrla battery voltage: 6 (6 volts) capacity: 1.3ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand batteries length: 3.8 inches width: 11 inches height: 2 inches important:&nbspyou&nbspmust re-use:&nbspyour existing cabling and hardware. note:&nbspit is your responsibility to verify the batteries being ordered match the batteries in your unit&nbspprior to placing your order. We are not responsible for incorrect orders.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.