AJC Sigmas SP12-1.2 12V 1.2Ah Sealed Lead Acid Battery

  • Mfr # SIGMASTEK-SP12-1.2

  • Zoro # G804910434


product price:  $29.25
/ea
Sold in multiples of 2 for $58.50

Key Features

Depth
3.8 in
Capacity
1.2Ah
Terminal Type - Batteries
F1
Height
2 in
Width
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SIGMASTEK-SP12-1.2
Zoro #
G804910434
UPC #
-
Country of Origin
China

Dimensions

Depth
3.8 in
Height
2 in
Width
1.7 in

Details

Capacity
1.2Ah
Terminal Type - Batteries
F1
Weight
0.9 lb
Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12V

Description

Ajc sigmas sp12-1.2 12v 1.2ah sealed lead acid battery features: ajc brand replacement compatible with a sigmas sp12-1.2 sealed lead acid battery voltage: 12 (12 volts) capacity: 1.2ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.8 inches width: 1.71 inches height: 2 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by sigmas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.