
Shop BATTERY CLERK
See all product information
AJC Sigmas SP12-12HR, SP 12-12HR 12V 12Ah Emergency Light UPS Battery
Mfr # SP12-12HR-Sigmas-12V-12Ah-UPS
Zoro # G204891333
product price:Â $90.15
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
3.9 in
Depth
6 in
Height
3.8 in
Weight
7.3 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SP12-12HR-Sigmas-12V-12Ah-UPS
Zoro #
G204891333
UPC #
-
Country of Origin
China
Dimensions
Width
3.9 in
Depth
6 in
Height
3.8 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
7.3 lb
Terminal Type - Batteries
F2
Capacity
12Ah
Voltage - Batteries
12V
Description
Ajc sigmas sp12-12hr, sp 12-12hr 12v 12ah emergency light features: ajc brand replacement compatible with a sigmas sp12-12hr ups battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by sigmas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.