AJC SigmasTek SP12-55R 12V 55Ah Sealed Lead Acid Battery

  • Mfr # SIGMASTEK-SP12-55R

  • Zoro # G704914891


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Terminal Type - Batteries
NB
Height
8.2 in
Voltage - Batteries
12V
Width
5.4 in
Capacity
55Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SIGMASTEK-SP12-55R
Zoro #
G704914891
UPC #
740737331786
Country of Origin
China

Dimensions

Height
8.2 in
Width
5.4 in
Depth
9 in

Details

Terminal Type - Batteries
NB
Voltage - Batteries
12V
Capacity
55Ah
Chemistry
Sealed Lead Acid (AGM)
Weight
40.1 lb

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.