AJC Silent Knight 5104B 12V 8Ah Alarm Battery

  • Mfr # SILENT KNIGHT-5104B

  • Zoro # G204915701


product price:  $69.39
/ea

Key Features

Voltage - Batteries
12 Volts
Capacity - Batteries
8Ah
Height
3.7 in
Width
2.56 in
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SILENT KNIGHT-5104B
Zoro #
G204915701
UPC #
740737362834
Country of Origin
China

Dimensions

Height
3.7 in
Width
2.56 in
Length
5.94 in

Details

Voltage - Batteries
12 Volts
Capacity - Batteries
8Ah
Terminal Type - Batteries
F1
Battery Chemistry
Sealed Lead Acid (AGM)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.