Zoro Homepage

AJC Simplex 112047 Emergency Light Replacement Battery 35Ah, 12V, NB

  • Mfr # AJC-D35S-A-0-170635

  • Zoro # G708646781


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
5.16 in
Height
6.38 in
Capacity
35Ah
Terminal Type - Batteries
NB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D35S-A-0-170635
Zoro #
G708646781
UPC #
740737321572
Country of Origin
Viet Nam

Dimensions

Width
5.16 in
Height
6.38 in
Length
7.76 in

Details

Chemistry
Sealed Lead Acid (AGM)
Capacity
35Ah
Item
AJC® Replacement Batteries
Terminal Type - Batteries
NB
Voltage - Batteries
12 Volts

Description

AJC® replacement compatible with Simplex 112047 Emergency Light Battery, is an exact OEM replacement, guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water, ever.


  • IMPORTANT: You MUST RE-USE your existing cabling and hardware. These are replacement batteries only
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • UL Recognized Component
  • Disclaimer: Our products are not affiliated with or authorized by Simplex

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.