
AJC Solar Booster Pac ES7000a Jump Starter Replacement Battery 22Ah, 12V, NB
Mfr # AJC-D22S-R-2-144052
Zoro # G408435982
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
3.03 in
Height
6.57 in
Capacity
22Ah
Terminal Type - Batteries
NB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-D22S-R-2-144052
Zoro #
G408435982
UPC #
688624012625
Country of Origin
Viet Nam
Dimensions
Width
3.03 in
Height
6.57 in
Length
7.09 in
Details
Chemistry
Sealed Lead Acid (AGM)
Capacity
22Ah
Terminal Type - Batteries
NB
Voltage - Batteries
12 Volts
Number of batteries required for full replacement
2
Description
Features: ajc replacement compatible with solar booster pac es7000a jump starter battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by solar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.