Shop BATTERY CLERK
See all product information
AJC Sonnenschein 1000010145 6V 4.5Ah Sealed Lead Acid Battery
Mfr # 1000010145-Sonnenschein-6V-4.5Ah-SLA
Zoro # G004914560
product price:Â $20.89
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
1.9 in
Depth
2.8 in
Height
4 in
Weight
1.7 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1000010145-Sonnenschein-6V-4.5Ah-SLA
Zoro #
G004914560
UPC #
740737295200
Country of Origin
China
Dimensions
Width
1.9 in
Depth
2.8 in
Height
4 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
1.7 lb
Voltage - Batteries
6V
Capacity
4.5Ah
Terminal Type - Batteries
F1
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.