Shop BATTERY CLERK
See all product information
Create Account
AJC Sonnenschein A206-6.5S Emergency Light Replacement Battery 7Ah, 6V, F1
- Mfr # AJC-C7S-J-0-187559
- Zoro # G608626609
product price:Â
$
20.39
/ea
Sold in multiples of 2 for
$40.78
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
1.34 in
Depth
5.94 in
Height
3.74 in
Weight
2.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJC-C7S-J-0-187559
- Zoro #
- G608626609
- UPC #
- 688624244354
- Country of Origin
- Viet Nam
Dimensions
- Width
- 1.34 in
- Depth
- 5.94 in
- Height
- 3.74 in
- Length
- 5.94 in
Details
- Chemistry
- Sealed Lead Acid (AGM)
- Weight
- 2.4 lb
- Amperage
- 2.1 A
- Voltage - Batteries
- 6V
- Type
- Lead acid (non-spillable)
- Terminal Type - Batteries
- F1
- For Use With
- Sonnenschein A206-6.5S
- Capacity
- 7Ah
Description
Features: ajc replacement compatible with sonnenschein a206-6.5s emergency light battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by sonnenschein
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.