
AJC Sonnenschein A212 1.2 S 12V 1.2Ah Emergency Light Battery
Mfr # SONNENSCHEIN-A212 1.2 S
Zoro # G204907553
product price:Â $24.69
/eaKey Features
Voltage - Batteries
12V
Capacity - Batteries
1.2Ah
Height
2 in
Depth
3.8 in
Battery Chemistry
Sealed Lead Acid (AGM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SONNENSCHEIN-A212 1.2 S
Zoro #
G204907553
UPC #
-
Country of Origin
China
Dimensions
Height
2 in
Depth
3.8 in
Details
Voltage - Batteries
12V
Capacity - Batteries
1.2Ah
Battery Chemistry
Sealed Lead Acid (AGM)
Weight
0.9 lb
Terminal Type - Batteries
F1
Description
Ajc sonnenschein a212 1.2 s 12v 1.2ah emergency light battery features: ajc brand replacement compatible with a sonnenschein a212 1.2 s emergency light battery voltage: 12 (12 volts) capacity: 1.2ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.8 inches width: 1.71 inches height: 2 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by sonnenschein.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.