
AJC Sonnenschein A50612S Emergency Light Replacement Battery 1.3Ah, 6V, F1
Mfr # AJC-C1.3S-J-0-187013
Zoro # G708624673
product price: $14.99
/ea
Sold in multiples of 2 for $29.98
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
0.94 in
Height
2.05 in
Terminal Type - Batteries
F1
Capacity
1.3Ah
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-C1.3S-J-0-187013
Zoro #
G708624673
UPC #
688624222727
Country of Origin
Viet Nam
Dimensions
Width
0.94 in
Height
2.05 in
Length
3.82 in
Details
Chemistry
Sealed Lead Acid (AGM)
Item
AJC® Replacement Batteries
Terminal Type - Batteries
F1
Capacity
1.3Ah
Voltage - Batteries
6 Volts
Description
AJC® replacement compatible with Sonnenschein A50612S Emergency Light Battery, is an exact OEM replacement, guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water, ever.
- IMPORTANT: You MUST RE-USE your existing cabling and hardware. These are replacement batteries only
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- UL Recognized Component
- Disclaimer: Our products are not affiliated with or authorized by Sonnenschein
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.