AJC Sonnenschein A512-24.0G5 Emergency Light Replacement Battery 26Ah, 12V, NB

  • Mfr # AJC-D26S-J-0-187594

  • Zoro # G708646606


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Length
6.5 in
For Use With
Sonnenschein A512-24.0G5
Terminal Type - Batteries
NB
Amperage
26 A
Width
6.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D26S-J-0-187594
Zoro #
G708646606
UPC #
688624265113
Country of Origin
Viet Nam

Dimensions

Length
6.5 in
Width
6.89 in
Height
5 in

Details

For Use With
Sonnenschein A512-24.0G5
Terminal Type - Batteries
NB
Amperage
26 A
Type
Lead acid (non-spillable)
Voltage - Batteries
12 V

Description

Features: ajc replacement compatible with sonnenschein a512-24.0g5 emergency light battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by sonnenschein

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.