
AJC Sonnenschein A512-6.5SR Emergency Light Replacement Battery 7Ah, 12V, F2
Mfr # AJC-D7S-F2-J-0-187598
Zoro # G108650418
product price:Â $33.99
/eaKey Features
Width
2.56 in
Height
3.7 in
Amperage
2.1 A
Voltage - Batteries
12V
Type
Lead acid (non-spillable)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-D7S-F2-J-0-187598
Zoro #
G108650418
UPC #
688624306441
Country of Origin
Viet Nam
Dimensions
Width
2.56 in
Height
3.7 in
Length
5.94 in
Depth
5.94 in
Details
Amperage
2.1 A
Voltage - Batteries
12V
Type
Lead acid (non-spillable)
Terminal Type - Batteries
F2
For Use With
Sonnenschein A512-6.5SR
Weight
4.5 lb
Chemistry
Sealed Lead Acid (AGM)
Capacity
7Ah
Description
Features: ajc replacement compatible with sonnenschein a512-6.5sr emergency light battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by sonnenschein
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.