AJC Sota SA1240, SA 1240 12V 4.5Ah UPS Battery

  • Mfr # SOTA-SA1240

  • Zoro # G204891838


product price:  $35.69
/ea

Key Features

Depth
3.5 in
Height
3.9 in
Terminal Type - Batteries
F1
Weight
3.2 lb
Voltage - Batteries
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOTA-SA1240
Zoro #
G204891838
UPC #
-
Country of Origin
China

Dimensions

Depth
3.5 in
Height
3.9 in
Width
2.8 in

Details

Terminal Type - Batteries
F1
Weight
3.2 lb
Voltage - Batteries
12V
Capacity
4.5Ah
Chemistry
Sealed Lead Acid (AGM)

Description

Ajc sota sa1240, sa 1240 12v 4.5ah ups battery features: ajc brand replacement compatible with a sota sa1240 f2 ups battery voltage: 12 (12 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by sota.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.