Shop BATTERY CLERK
See all product information
Create Account
AJC Spitfire EX 1420 Compact Travel 12V 12Ah Scooter Battery
- Mfr # SPITFIRE-EX 1420 COMPACT TRAVEL
- Zoro # G405570419
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
3.9 in
Height
3.78 in
Terminal Type - Batteries
F2
Voltage - Batteries
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPITFIRE-EX 1420 COMPACT TRAVEL
- Zoro #
- G405570419
- UPC #
- 740737308559
- Country of Origin
- China
Dimensions
- Width
- 3.9 in
- Height
- 3.78 in
- Length
- 5.94 in
Details
- Chemistry
- Sealed Lead Acid (AGM)
- Terminal Type - Batteries
- F2
- Voltage - Batteries
- 12V
- Capacity
- 12Ah
- Number of batteries required for full replacement
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.