AJC SSCOR 90024 JR PAC/VAC SUCTION 12V 5Ah Medical Battery

  • Mfr # SSCOR-90024 JR PAC/VAC SUCTION

  • Zoro # G804908608


product price:  $44.99
/ea

Key Features

Voltage - Batteries
12V
Capacity - Batteries
5Ah
Height
3.9 in
Depth
3.5 in
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSCOR-90024 JR PAC/VAC SUCTION
Zoro #
G804908608
UPC #
-
Country of Origin
China

Dimensions

Height
3.9 in
Depth
3.5 in

Details

Voltage - Batteries
12V
Capacity - Batteries
5Ah
Terminal Type - Batteries
F1
Battery Chemistry
Sealed Lead Acid (AGM)
Weight
3.6 lb

Description

Ajc sscor 90024 jr pac/vac suction 12v 5ah medical battery features: ajc brand replacement compatible with a sscor 90024 jr pac/vac suction medical battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by sscor.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.