
AJC Stanley PPRH5DS Digital Power Station 12V 18Ah Jump Starter Battery
Mfr # STANLEY-PPRH5DS DIGITAL POWER STATION
Zoro # G704916758
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12V
Capacity - Batteries
18Ah
Depth
7.1 in
Weight
10.9 lb
Height
6.6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STANLEY-PPRH5DS DIGITAL POWER STATION
Zoro #
G704916758
UPC #
740737316639
Country of Origin
China
Dimensions
Depth
7.1 in
Height
6.6 in
Details
Voltage - Batteries
12V
Capacity - Batteries
18Ah
Weight
10.9 lb
Terminal Type - Batteries
NB
Battery Chemistry
Sealed Lead Acid (AGM)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.