
AJC Stinger SPV35 12V 35Ah Sealed Lead Acid Battery
Mfr # STINGER-SPV35
Zoro # G404910735
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
5.16 in
Height
6.38 in
Capacity
35Ah
Terminal Type - Batteries
NB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STINGER-SPV35
Zoro #
G404910735
UPC #
-
Country of Origin
China
Dimensions
Width
5.16 in
Height
6.38 in
Length
7.76 in
Details
Chemistry
Sealed Lead Acid (AGM)
Capacity
35Ah
Terminal Type - Batteries
NB
Voltage - Batteries
12 Volts
Description
Ajc stinger spv35 12v 35ah sealed lead acid battery features: ajc brand replacement compatible with a stinger spv35 sealed lead acid battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by stinger.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.