AJC Stinger SPV44 SPP 1200 12V 55Ah Sealed Lead Acid Battery

  • Mfr # STINGER-SPV44 SPP 1200

  • Zoro # G404915068


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
5.4 in
Depth
9 in
Height
8.2 in
Weight
40.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STINGER-SPV44 SPP 1200
Zoro #
G404915068
UPC #
740737332981
Country of Origin
China

Dimensions

Width
5.4 in
Depth
9 in
Height
8.2 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
40.1 lb
Voltage - Batteries
12V
Terminal Type - Batteries
NB
Capacity
55Ah

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.