
AJC SunL Battery 6V 1.3Ah Medical Battery
Mfr # AJC-C1.3S-B-0-117255
Zoro # G104908551
product price:Â $18.15
/eaKey Features
Length
3.82 in
Height
2.05 in
Terminals
F1
Width
0.94 in
Type
Medical Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-C1.3S-B-0-117255
Zoro #
G104908551
UPC #
-
Country of Origin
China
Dimensions
Length
3.82 in
Height
2.05 in
Width
0.94 in
Details
Terminals
F1
Type
Medical Battery
Amperage
0.38 A
Voltage - Batteries
6 V
For Use With
SunL All 6V 1.3Ah
Description
features: ajc brand replacement compatible with a sunl battery medical battery voltage: 6 (6 volts) capacity: 1.3ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.8 inches width: 11 inches height: 2 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by sunl.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.