AJC Sunnyway SW6100 Sealed Lead Acid - AGM - VRLA Battery

  • Mfr # AJC-C12S-J-1-138295

  • Zoro # G104910936


product price:  $70.59
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.01 in
Height
3.7 in
Terminal Type - Batteries
F1
Capacity
12Ah
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJC-C12S-J-1-138295
Zoro #
G104910936
UPC #
-
Country of Origin
China

Dimensions

Width
2.01 in
Height
3.7 in
Length
5.94 in

Details

Chemistry
Sealed Lead Acid (AGM)
Item
AJC® Replacement Batteries
Terminal Type - Batteries
F1
Capacity
12Ah
Voltage - Batteries
6 Volts

Description

AJC® replacement compatible with Sunnyway SW6100 Sealed Lead Acid Battery, is an exact OEM replacement, guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water, ever.


  • IMPORTANT: You MUST RE-USE your existing cabling and hardware. These are replacement batteries only
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • UL Recognized Component
  • Disclaimer: Our products are not affiliated with or authorized by Sunnyway

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.