AJC Sunnyway SW680 Sealed Lead Acid - AGM - VRLA Battery

  • Mfr # AJC-C7S-J-1-137919

  • Zoro # G504910475


product price:  $28.15
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
1.4 in
Height
3.7 in
Weight
2.4 lb
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJC-C7S-J-1-137919
Zoro #
G504910475
UPC #
-
Country of Origin
China

Dimensions

Width
1.4 in
Height
3.7 in
Depth
5.9 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
2.4 lb
Terminal Type - Batteries
F1
Capacity
7Ah
Voltage - Batteries
6V

Description

features: ajc brand replacement compatible with a sunnyway sw680 sealed lead acid battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches important:&nbspyou&nbspmust re-use:&nbspyour existing cabling and hardware. These are&nbspreplacement batteries&nbsponly. note:&nbspit is your responsibility to verify the batteries being ordered match the batteries in your unit&nbspprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by sunnyway.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.